Shop All Deck Screws
Fastenmaster
Deck Screw, 1-5/8 in, Steel, Torx Drive, 350 PK
Mfr # FMGD158-350
Zoro # G3677376
product price: $28.15
/pk 350, $0.08/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMGD158-350
- Zoro # G3677376
- UPC # 608309405443
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 1-5/8 in |
Details
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
GuardDog is a versatile exterior wood screw used for a variety of applications including pressure treated decking, railings, stair stringers, deck frame blocking, dimensional headers, pergolas and more. The pozisquare Drive eliminates strip-out. Fully tested, fully guaranteed in pressure treated lumber, cedar, redwood and chemically treated lumber. GuardDog's sharp threads quickly engage and penetrate the lumber for quick and easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.009.0050)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01210.025.0200)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 1135 PK (07915)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK (M07000.160.0130)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000GY)
- FASTENMASTER Versatex No. 20 X 2 in. L Gray Torx Ttap Trim Head Hidden Deck Fastener 1125 pc (CTXTCL-VT750SM)
- FASTENMASTER Cortex Mahogany Screw (CTX300SFMH)
- FASTENMASTER Cortex Slate Gray Screw (CTX100SFSG)
- FASTENMASTER Deck Screw, #10 x 2-7/8 in, 500 PK (FMHLGM278-500)
- FASTENMASTER Fastenmaster 5955901 Cortex Plugs; - Pack of 40 (5955901)
- HILLMAN Deck Screw, 3500 PK (401788864)
- Fastenmaster Deck Screws