Shop All Deck Hardware
Fastenmaster
Cortex No. 10 X 2-1/2 in. L Toasted Sand Torx Ttap Button Head Hidden Deck Fastener 224
Mfr # CTXCL-TX1LFENTS
Zoro # G609204479
product price: $81.19
/ea
Free Shipping & Returns
$81.19
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
- Brand Fastenmaster
- MFR # CTXCL-TX1LFENTS
- Zoro # G609204479
- UPC # 608309446811
- Country of Origin Taiwan, Province of China
- Category Deck Hardware
Description
The FastenMaster Collated Cortex hidden fastening system is the fastest easiest way to hide fastener heads when installing Trex decking. Install screws in positions marked A to ensure proper placement centered in the scalloped profile for standard installation. Install screws in positions marked B to ensure proper placement centered in the scalloped profile for cantilever installation. The Cortex hidden fastening system is the best way to hide fasteners in composite capstock and PVC decking boards - Now 50% faster on a collated strip.
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
- NOCO Power Outlet Twin Socket Splitter, 15A (GC020)
- KEYSCO TOOLS Freeze plug master kit (77756)
- RACOR Racor Spin-On Elements, 4.25", R90T (R90T)
- A & I PRODUCTS QD Push Pin 3" x0.5" x0.5" (A-BP401000028)
- DAVIS INSTRUMENTS Windex 15 Wind Vane (3150)
- PROMARINER Universal AC Plug - Black (51300)
- BECKSON MARINE 8" Non-Skid Pry-Out Deck Plate - Beige (DP83-N)
- TAYLOR Taylor 3000.9710 Stainless Steel Fender Lock (3000.971)
- ABUS Abus: 1 3/4 BR. REKEY YALE Y1 599 (ABS-83618)
- ATTWOOD MARINE Attwood White Plastic 90 Degree Thru-Hull Connector - 3/4in Inner Diameter (3877-3)
- GROCO 1-1/4" Bronze Full Flow In-Line Ball Valve (IBV-1250 BSPP)
- Fastenmaster Deck Hardware