Shop All Wood Screws
Fastenmaster
250Pk 8"Timberlok Screw
Mfr # FMTLOK08-250
Zoro # G906871534
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenmaster
- MFR # FMTLOK08-250
- Zoro # G906871534
- UPC # 608309400080
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 6 ft, Steel, Grade A, Black Oxide Finish (U20200.200.7200)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 1/4 in Leg L, Steel, 300 PK (591168)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK10 (WWG-CLPZ-210)
- RECOIL Pro Series Recoil Kit, M3-0.5, 12 pcs. (35036)
- FASTENMASTER Wood Screw, #14, 5 in, Torx Drive, 250 PK (FMLLF005B-250)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 250 PK (FMTLOK04-250)
- FASTENMASTER Fastenmaster 5915293 Flatlok No. 14 x 2.88 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915293)
- FASTENMASTER FMHLGM412-250 10 x 4.5 in. Wood Screws Bucket 250 Piece (FA11358)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXTBR250TESM)
- CSH Wood Screw, #8, 2 in, Zinc Plated Stainless Steel Flat Head Square Drive, 4000 PK (0.FSC08200ZN17)
- Fastenmaster Self-Tapping Screws