Shop All VHB Tapes
Fastenfoam By Fastenation
Foam Tape, Polypropylene Backing
Mfr # 1001232AC
Zoro # G5369432
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 1232
- Tape Length 216 ft
- Tape Width 1 in
- Tape Thickness 1/16 in
- Min. Tape Performance Temp. 10 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenfoam By Fastenation
- MFR # 1001232AC
- Zoro # G5369432
- Country of Origin United States
- Category VHB Tapes
Dimensions
Tape Length | 216 ft |
Tape Width | 1 in |
Tape Core Diameter | 3 in |
Imperial Tape Length | 72 yd |
Metric Width | 25.4 mm |
Metric Tape Length | 65.83 m |
Imperial Tape Width | 1 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand Fastenation, Sub-Brand FASTENfoam, Series 1232, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 72 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 10 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Paper, Tan, 1", PK36 (201+)
- SCOTCH 1/2 in. W X 2592 in. L Tape Transparent (600/6821)
- PERMATEX Automotive Permapoxy General Purpose Epoxy Clear dual syringe (84101)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 5 mil, Tan (15C715)
- FASTENFOAM BY FASTENATION Foam Tape, Polypropylene Backing (1001016AC)
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 5PK (4905)
- 3M 3M 7000028997 VHB Tape 5952 3/4" x 36 YD 45.0 MIL (7000028997)
- 3M 3M™ 4930 VHB™ Tape, 25.0 Mil, 1" x 5 yds, White, 1/Case (VHB493001R)
- 3M Double-Sided Foam Tape, 5 yd L, 1/2" W (GPH110GF)
- 3M 3M™ 5915 VHB™ Tape, 16.0 Mil, 1/2" x 5 yds., Black, 1/Case (VHB591512R)
- 3M 3M 5962 VHB Tape 4" x 4", Black, 62 mil, 12PK (5962)
- Fastenfoam By Fastenation Foam Tape