Shop All VHB Tapes
Fastenfoam By Fastenation
Foam Tape, Polypropylene Backing
Mfr # 1001016AC
Zoro # G5370570
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 1016
- Tape Length 150 ft
- Tape Width 1 in
- Tape Thickness 1/16 in
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenfoam By Fastenation
- MFR # 1001016AC
- Zoro # G5370570
- Country of Origin United States
- Category VHB Tapes
Dimensions
Tape Length | 150 ft |
Tape Width | 1 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 50 yd |
Metric Width | 25.4 mm |
Metric Tape Length | 45.72 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand Fastenation, Sub-Brand FASTENfoam, Series 1016, Imperial Tape Length 50 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 50 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 10 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 3/4 in W x 60 ft L, 6 mil Thick, Black, 1 Pk (165BK4A)
- ZORO SELECT Double Sided Tape, Acrylic, 6" W (TC11375-6" X 5YD)
- DYNAFLEX 230 DAP Clear Elastomeric Door Trim and Window Sealant 10.1 oz (18304)
- SCOTCH Transparent Greener Tape, 3/4"x90, PK6 (612-6P)
- FASTENFOAM BY FASTENATION Foam Tape, Polypropylene Backing (1001232AC)
- 3M 3M™ 4979F VHB™ Tape, 62.0 Mil, 1/2" x 5 yds., Black, 1/Case (VHB497912R)
- 3M 3M™ 4930 VHB™ Tape, 25.0 Mil, 1" x 5 yds, White, 1/Case (VHB493001R)
- 3M 3M 4930 VHB Tape 7" x 5yd, White, 25 mil (4930)
- 3M 3M™ 4949 VHB™ Tape, 45.0 Mil, 3/4" x 5 yds, Black, 1/Case (VHB494934R)
- 3M 3M 4905 VHB Tape 2" x 2", Clear, 20 mil, 100PK (4905)
- 3M VHB Tape GPH-060GF 4" X 5YD (1 roll) (GPH-060GF)
- Fastenfoam By Fastenation Foam Tape