Shop All Hook & Loop Strips
Fastenation
Reclosable Fastener, Rubber Adhesive, 4 in, 1 in Wd, Black, 25 PK
Mfr # CCK/K4
Zoro # G6216122
product price: $28.45
/pk 25, $1.14/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenation
- MFR # CCK/K4
- Zoro # G6216122
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 4 in |
Max. Bundle Dia. | 1.25 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Strip |
Color | Black |
Includes | Reusable Wire Ties |
Temp. Range | -20 Degrees to 200 Degrees F |
Material | Nylon, Polypropylene |
Characteristics | Adhesive Backed Cable Hanger |
Package Style | Individual |
Marking | No |
Flame Retardant | No |
Max. Temp. Rating | 200 Degrees F |
Min. Temp. Rating | -20 Degrees F |
Closure Type | Wrap |
Thickness | 0.052 in |
Mountable | No |
Description
Hook-and-Loop Cable Tie, Individual, Wrap, Width 1 in, Closure Type Wrap, Length 4 in, Mountable No, Package Style Individual, Color Black, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 1.25 in, Includes Reusable Wire Ties, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Temp. Range -20 Degrees to 200 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 9 mm W, 14 mm H (WWG311409305)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (N04160.101.0550)
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0050)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52284)
- FASTENATION Reclosable Fastener, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK (2X12OCAM/10)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, White (AWH200)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black (90078)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 4 ft, 2 in Wd, Black, 2 PK (90593)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWH100)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 10 ft, 1 in Wd, Black (91365)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- Fastenation Hook & Loop Strips