Shop All Hook & Loop Strips
Fastenation
Reclosable Fastener, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK
Mfr # 2X12OCAM/10
Zoro # G4999111
original price:
$101.67
39% off
new price: $61.39
/pk 10, $6.14/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenation
- MFR # 2X12OCAM/10
- Zoro # G4999111
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 2 in |
Length | 12 in |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Strip |
Color | Orange |
Flame Retardant | No |
Includes | Metal Buckle |
Characteristics | Adjustable Nylon Hook And Loop Cinch Strap With Metal Buckle For Cam Lock Fitiing |
Description
Cam Arm Strap, Hook-and-Loop, Hook and Loop Shape Strip, Length 12 in, Width 2 in, Color Orange, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Adjustable Nylon Hook And Loop Cinch Strap With Metal Buckle For Cam Lock Fitiing, Includes Metal Buckle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Stainless Steel, 316, Plain Finish (U55067.062.7200)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/8"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1414-PK5)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 5 PK (1712SS0)
- VELCRO BRAND 2PK2x4 WHT Hook And Loop Strip (90200)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 100 PK (SJ3560)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 200 PK (16U731)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black (90199)
- VELCRO BRAND Hook and loop Fastener 36 in. L 1 pk (91050)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABL100)
- VELCRO BRAND Reclosable Fastener Shapes, Rubber Adhesive, 10 ft, 1 in Wd, Gray (91365)
- Fastenation Hook & Loop Strips