Shop All Utility Knives
Fastenation
Hook-and-Loop Cutting Tool Utility, 5 in L
Mfr # BTL203
Zoro # G4366817
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Plastic
- Blade Material Steel
- Features Hook And Loop Cutting Tool, One Handed, Pocket Size
- Includes Blade
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenation
- MFR # BTL203
- Zoro # G4366817
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 5 in |
Overall Width | 1 3/4 in |
Details
Handle Type | Plastic |
Blade Material | Steel |
Features | Hook And Loop Cutting Tool, One Handed, Pocket Size |
Item | Hook-and-Loop Cutting Tool |
Includes | Blade |
Handle Material | Plastic |
Application | Multipurpose |
Handle Color | Red |
Number of Blades Included | 1 |
Blade Type | Utility |
Overall Thickness | 0.25 in |
Blade Type Included | Metal |
For Cutting Tape | Yes |
Other Material Applications | Tape |
Description
The FASTENATION BTL203 Hook-and-Loop Cutting Tool is the perfect tool for cutting through wallcovering, paper, cardboard and carpeting. One handed operation makes this cutting tool convenient to use. The pocket size design allows you to carry it around with ease. This hook and loop cutting tool features a hardened steel blade that is both durable and sharp. Its overall width is 1 3/4 in., while its length is 5 in. With its ease of use and convenience, the FASTENATION BTL203 Hook-and-Loop Cutting Tool will be your go to tool for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985301)
- SEYMOUR MIDWEST 41860 HAMMER SLEDGE 8 LB 41560 (41860 (SH-8))
- BON TOOL Bon 22-337 Concrete Placer, Stainless Steel Without Hook (22-337)
- DEWALT Tool Connect(TM) Tag (Single) (DCE041)
- OLFA Disposable Bag Cutter, Plastic 5 1/4 in L (PK-1)
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE80)
- CARDINAL SAFETY CO Recessed 5in L, 10 PK (C-101R)
- MUNDIAL Mundial W5622-6E - Utility Knife, 6" (W5622-6E)
- OLFA NSF Approved Stainless Steel Retractable Safety Cutter (1134049)
- BESSEY Folding Utility Knife, ABS, 6-1/4" Spring Release, 6-1/4" L (D-BKPH)
- Fastenation Utility Knives