Shop All Hook & Loop Straps
Fastenation
Cinch Strap, No Adhesive, 3 ft, 2 in Wd, Black, 10 PK
Mfr # G2X36KVSG
Zoro # G3051851
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastenation
- MFR # G2X36KVSG
- Zoro # G3051851
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 2 in |
Length | 3 ft |
Details
Item | Cinch Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Strap |
Color | Black |
Characteristics | High Strength, Re-usable |
Flame Retardant | No |
Includes | 10 Straps Plastic Buckle and 1/4 in ID Grommet |
Description
Cinch Strap, Hook-and-Loop, Hook and Loop Shape Strap, Length 3 ft, Width 2 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics High Strength, Re-usable, Includes 10 Straps Plastic Buckle and 1/4 in ID Grommet, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 2300 PK (B24212.025.0037)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 3/8 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ3)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 5 PK (67434)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 20 PK (PFM1461800)
- FASTENATION Cinch Strap, No Adhesive, 8 in, 1 in Wd, Black, 10 PK (G1X8KVSG)
- FASTENATION Back-to-Back Strap, No Adhesive, 3 ft, 2 in Wd, Orange, 10 PK (2X36OCAM/10)
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK (2X12OCAMSR)
- FASTENATION Cinch Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYCAM)
- FASTENATION Cinch Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK (G1X12KVSG)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Orange, 10 PK (2X18OCAMSR)
- VELCRO BRAND Fastener, Reusable Ties, Black, PK50, 8", 1/2" Wd, Black, 50 PK (90924)
- Fastenation Hook & Loop Straps