Shop All Hook & Loop Straps
Fastenation
Cinch Strap, No Adhesive, 3 ft, 2 in Wd, Black, 10 PK
Mfr # 2X36KWVS
Zoro # G6172232
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenation
- MFR # 2X36KWVS
- Zoro # G6172232
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 2 in |
Length | 3 ft |
Details
Item | Cinch Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Strap |
Color | Black |
Characteristics | Hook-and-Loop Sew On Cinch Strap |
Flame Retardant | No |
Description
Cinch Strap, Hook-and-Loop, Hook and Loop Shape Strap, Length 3 ft, Width 2 in, Color Black, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Hook-and-Loop Sew On Cinch Strap, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB3354S)
- ZORO SELECT Wing Nut, 1/2"-13, Stainless Steel, Plain, 1 in Ht, 1.94 in Max Wing Span, 5 PK (U51810.050.0001)
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400590)
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYCAM)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 10 PK (2X18KWVS)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 1 in Wd, Black, 10 PK (1X18KVVS)
- FASTENATION Cinch Strap, No Adhesive, 16 ft, 2 in Wd, Black, 10 PK (2X16KPSTRAP)
- FASTENATION Cinch Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK (1X12KVVS)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYSRCAM)
- RIP-TIE Back-to-Back Strap, No Adhesive, 7 in, 1 in Wd, White, 2 PK (N-07-G02-W)
- Fastenation Hook & Loop Straps