Shop All CD and DVD Storage
Fastenation
CD/DVD Hubs, Clear Polyurethane, PK128
Mfr # 6PXV0
Zoro # G3518191
product price: $19.99
/pk 128, $0.16/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 5/8 in
- Color Clear
- Material Polyurethane
- Features Peel and Stick Foam Dots
- Backing Type Rubber Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenation
- MFR # 6PXV0
- Zoro # G3518191
- Country of Origin United States
- Category CD and DVD Storage
Dimensions
Dia. | 5/8 in |
Overall Diameter | 5/8 in |
Details
Item | CD/DVD Hub |
Color | Clear |
Material | Polyurethane |
Features | Peel and Stick Foam Dots |
Backing Type | Rubber Adhesive |
Product Type | CD/DVD Hub |
Description
CD/DVD Hub, Dia. 5/8 in, Material Polyurethane, Color Clear, Backing Type Rubber Adhesive, Features Peel and Stick Foam Dots, Package Quantity 128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 1000Base-Lx Sfp For Cisco (GLC-LH-SMD-AX)
- MIGHTY MAX BATTERY 12V 9Ah UPS Battery Replacement for APC BE550G (ML9-12101)
- ILC Replacement for Enersys 0800-0004 Battery (0800-0004 BATTERY ENERSYS)
- FELLOWES Keyboard Wrist Rest, Black, 18x3" (FEL9252101)
- VERBATIM Paper Sleeves, f/CD/DVD, Clear Window, 50/PK, White 50PK (VER70126)
- INNOVERA Thin Line Polystyrene CD/DVD Storage Cases, Clear, 25 per Pack (85825)
- VERBATIM CD/DVD Video Trimcases, Pack/50 (95094)
- INNOVERA CD/DVD Storage Drawer, Holds 150 Discs, Light Gray (IVR39501)
- INNOVERA CD/DVD Binder Page Refills, 2-Sided, PK10 (IVR39301)
- C-LINE PRODUCTS Organizer Sheets for CD/DVD, PK10 (61958)
- VERBATIM CD/DVD Slim Case, PK50 (94178)
- Fastenation CD and DVD Storage