Shop All Hook & Loop Straps
Fastenation
Back-to-Back Strap, No Adhesive, 3 ft, 2 in Wd, Orange, 10 PK
Mfr # 2X36OCAM/10
Zoro # G4999127
product price: $70.85
/pk 10, $7.08/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastenation
- MFR # 2X36OCAM/10
- Zoro # G4999127
- Country of Origin United States
- Category Hook & Loop Straps
Dimensions
Width | 2 in |
Length | 3 ft |
Details
Item | Back-to-Back Strap |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | No Adhesive |
Backing Material | Nylon |
Shear Strength | 14 psi |
Hook and Loop Shape | Strap |
Color | Orange |
Characteristics | Adjustable Nylon Hook-and-Loop Cinch Strap with Metal Buckle for Cam Lock Fitiing |
Flame Retardant | No |
Includes | Metal Buckle |
Description
Cam Arm Strap, Hook-and-Loop, Hook and Loop Shape Strap, Length 3 ft, Width 2 in, Color Orange, Flame Retardant No, Backing Material Nylon, Shear Strength 14 psi, Adhesive Type No Adhesive, Characteristics Adjustable Nylon Hook-and-Loop Cinch Strap With Metal Buckle For Cam Lock Fitiing, Includes Metal Buckle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931181)
- NEWPORT FASTENERS Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow Plated, 8 mm Ht, 100 PK (824707-PR-100)
- ZORO SELECT Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (WWGSK06-2)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0045)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Orange, 10 PK (2X25OCAM/10)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 1 in Wd, Black, 10 PK (1X18KVVS)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Neon Yellow, 10 PK (2X18NYSRCAM)
- FASTENATION Back-to-Back Strap, No Adhesive, 18 in, 2 in Wd, Orange, 10 PK (2X18OCAMSR)
- FASTENATION Back-to-Back Strap, No Adhesive, 25 in, 2 in Wd, Neon Yellow, 10 PK (2X25NYSRCAM)
- FASTENATION Cinch Strap, No Adhesive, 3 ft, 2 in Wd, Black, 10 PK (2X36KWVS)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 1 in Wd, Black (100RS)
- Fastenation Hook & Loop Straps