Shop All Two-Part Adhesive Applicator Parts
Fastcap
Yorker Tip, Transparent White, - Mixing Ratio, 5 PK
Mfr # GBABE.YORKER
Zoro # G4958091
original price:
$1.59
12% off
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Forms Thin Precise Glue Line
- Material Polyethylene
- For Use With 3KZP4
- Color Transparent White
- Product Type Yorker Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastcap
- MFR # GBABE.YORKER
- Zoro # G4958091
- UPC # 663807982162
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Item | Yorker Tip |
Application | Forms Thin Precise Glue Line |
Material | Polyethylene |
For Use With | 3KZP4 |
Color | Transparent White |
Product Type | Yorker Tip |
Features | Forms Thin Precise Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+) |
Connection Type | Lid Ring |
Description
Yorker Tip, Color Transparent White, Connection Type Lid Ring, Features Forms Thin Precise Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+), For Use With 3KZP4, Material Polyethylene, Product Type Yorker Tip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Yellow (3M 1350 0.75" x 72 yds Yellow)
- GORILLA GLUE 8OZ Gorilla Ult WD Glue (104404)
- J-B WELD Gray Epoxy Putty, 2 oz. Tube (8297)
- DISCO Double Sided Acrylic Mldg Tape 1/4" W .045 Thick 60' L (13043PK)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.BLADE)
- FASTCAP Yorker Tip, - Mixing Ratio, 5 PK (GB.YORKER TIP)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- LOCTITE Mixing Nozzle, Gray, 1:1, 2:1 Mixing Ratio, 10 PK (1573149)
- Fastcap Two-Part Adhesive Applicators & Nozzles