Shop All Two-Part Adhesive Applicator Parts
Fastcap
Yorker Tip, - Mixing Ratio, 5 PK
Mfr # GB.YORKER TIP
Zoro # G4957416
product price: $2.65
/pk 5, $0.53/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Forms Thin Precise Glue Line
- Material Polyethylene
- For Use With 3KZP6
- Connection Type Lid Ring
- Features Forms Thin Precise Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # GB.YORKER TIP
- Zoro # G4957416
- UPC # 663807982124
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Item | Yorker Tip |
Application | Forms Thin Precise Glue Line |
Material | Polyethylene |
For Use With | 3KZP6 |
Connection Type | Lid Ring |
Features | Forms Thin Precise Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+) |
Description
Yorker Tip, Color Transparent White, Connection Type Lid Ring, Features Forms Thin Precise Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+), For Use With 3KZP6, Material Polyethylene, Product Type Yorker Tip, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seal Tape, 1/2In.x50 ft., 3/16 In. (10L933)
- STEINEL Steinel 07062 9 mm. Reduction Nozzle for Heat Guns (7062)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- PERMATEX Retaining Compound, Green, Liquid, Bearing Mount For Close Fit, 50 mL Bottle (60950)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- FASTCAP Yorker Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.YORKER)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.BLADE)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (076224)
- Fastcap Two-Part Adhesive Applicator Parts