Shop All Painting Tools
Fastcap
Wood Finishing Clip, PK4
Mfr # EFC
Zoro # G4221944
original price:
$7.75
6% off
new price: $7.25
/pk 4, $1.81/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 lb
- Color Silver
- For Use With Painting and Staining of Doors
- Material Spring Steel
- Product Type Finishing Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # EFC
- Zoro # G4221944
- UPC # 663807804792
- Country of Origin China
- Category Painting Tools
Details
Capacity | 40 lb |
Color | Silver |
For Use With | Painting and Staining of Doors |
Item | Finishing Clip |
Material | Spring Steel |
Product Type | Finishing Clip |
Description
Finishing Clip, Product Type Finishing Clip, Capacity 40 lb, Length 6 in, Thickness 1/8 in, Material Spring Steel, Color Silver, For Use With Painting and Staining of Doors, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOOD 1 Gal Cedar Pro Series Solid Color Acrylic Stain (FLD823)
- TITAN Striping Machine, Holds 5 gal., Aluminum (0537015)
- REDTREE INDUSTRIES Redtree Industries 000051 Disposable Foam Paint Brush - 1" (00051)
- THE BRUSH MAN 1 1/2" Paint Brush Multipack 12 PK (PB31715)
- FASTCAP Wood Finishing Clip, PK100 (EFC-BULK)
- FASTCAP Wax Wedge Refill (WAXWEDGE)
- WARNER Paint Guide, Wallcovering Tool, 12" (428)
- BASCO Paint Can Metal Bail Handle, 1 gal. (6810-B)
- WOOSTER R172 3 in. Magikorner Trimmer (731)
- BESTT LIEBCO 1 Lb Liebco Bag O'Plenty Lmskin (BP-15)
- FOAMPRO Foam Pro Fits-All Sticks Yellow Plastic Paint Spatula (141)
- Fastcap Painting Tools