Shop All Painting Tools
Fastcap
Wood Finishing Clip, PK100
Mfr # EFC-BULK
Zoro # G4958134
product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 lb
- Color Silver
- For Use With Painting and Staining of Doors
- Length 6 in
- Material Spring Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # EFC-BULK
- Zoro # G4958134
- UPC # 663807805126
- Country of Origin China
- Category Painting Tools
Dimensions
Length | 6 in |
Details
Capacity | 40 lb |
Color | Silver |
For Use With | Painting and Staining of Doors |
Item | Finishing Clip |
Material | Spring Steel |
Thickness | 1/8 in |
Product Type | Finishing Clip |
Description
Finishing Clip, Product Type Finishing Clip, Capacity 40 lb, Length 6 in, Thickness 1/8 in, Material Spring Steel, Color Silver, For Use With Painting and Staining of Doors, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANEST IWATA Mini SprayGun, LPH80 LPH-80-102G, 1.0mm (LPH80-102G GUN/CUP(PCG2D-1))
- DRYLOK White Tintable Latex Masonry Waterproof Sealer 1 gal (27513)
- GRACO Airless Paint Sprayer, 1/2 HP, 0.27 gpm (262800)
- KLEAN-STRIP Klean Strip CML170 Lacquer Thinner, 5 gal Can (CML170)
- FASTCAP Wax Wedge Refill (WAXWEDGE)
- FASTCAP Wood Finishing Clip, PK4 (EFC)
- WOOSTER FR950 Sherlock Pole Maintenance Kit (WO327523)
- MAGNET PAINT CO UCP970-04 Chassis Saver Antique Satin Black- 1 Quart (MPC-UCP970-04)
- SUNNYSIDE Sunnyside 1938026 Advanced Paint & Varnish Remover; 1 gal - Case of 2 (1938026)
- TRIAMCO SuperTuff White Nylon Mesh Elastic Top Paint Strainer (11523/12)
- HILLMAN Oz Lg Tri Glazier Point (122633)
- Fastcap Painting Tools