Shop All Chisels
Fastcap
Wood Chisel, 1/4 In. x 8-3/4 In.
Mfr # PC-1/4 POCKET CHISEL
Zoro # G4759955
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding Pocket
- Tip Size 1/4"
- Material Steel
- Application For Cutting Wood
- Features Clips Together and Color Coded, Simply Folds and Locks Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/4" |
Overall Length | 8 3/4 in |
Blade Width | 1/4 in |
Details
Item | Pocket Chisel |
Type | Folding Pocket |
Material | Steel |
Application | For Cutting Wood |
Features | Clips Together and Color Coded, Simply Folds and Locks Open |
Non-Sparking | No |
Includes Handle | Yes |
Blade Tip Hardness | 56 to 58 HRC |
Folding | Yes |
Handle Material | Nylon |
Includes Striking Cap | No |
Finish | Teflon Coating |
Tether Ready | No |
Chisel Type | Pocket Chisel |
Key For Safety Features | No - No |
Description
Pocket Chisel, Chisel Type Pocket Chisel, Blade Width 1/4 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Overall Length 8 3/4 in, Handle Material Nylon, Non-Sparking No, Tether Ready No, Blade Tip Hardness 56 to 58 HRC, Features Clips Together and Color Coded, Simply Folds and Locks Open, Finish Teflon Coating, Folding Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pinch Bar, 18 in. OAL (P-9)
- DEWALT 1/2" Titanium Speed Tip Drill Bit (DW1332)
- OLSON SAW Olson 93-1/2 In. x 1/8 In. 14 TPI Regular Flex Back Band Saw Blade (FB08593DB)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- FASTCAP Wood Chisel, 3/4 In. x 8-3/4 In. (PC-3/4 POCKET CHISEL)
- FASTCAP Wood Chisel, 1 In. x 8-3/4 In. (PC-1 POCKET CHISEL)
- PROTO 3/4" Cold Chisel (J86A5/8)
- CROWN TOOLS 1-1/4 Inch Oval Skew Chisel (24133)
- PROTO Cold Chisel, 1/2 In. x 6-13/16 In. (J86012)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- DASCO PRO Floor Chisel, 2-1/2" Tip x 10" L (472)
- Fastcap Chisels