Shop All Chisels
Fastcap
Wood Chisel, 1/2 In. x 8-3/4 In.
Mfr # PC-1/2 POCKET CHISEL
Zoro # G4759964
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folding Pocket
- Tip Size 1/2"
- Material Steel
- Application For Cutting Wood
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2" |
Blade Width | 1/2 in |
Overall Length | 8 3/4 in |
Details
Item | Pocket Chisel |
Type | Folding Pocket |
Material | Steel |
Application | For Cutting Wood |
Non-Sparking | No |
Features | Clips Together and Color Coded, Simply Folds and Locks Open |
Handle Material | Nylon |
Folding | Yes |
Blade Tip Hardness | 56 to 58 HRC |
Includes Striking Cap | No |
Finish | Teflon Coating |
Includes Handle | Yes |
Chisel Type | Pocket Chisel |
Tether Ready | No |
Key For Safety Features | No - No |
Description
The FAST CAP PC-1/2 POCKET CHISEL is a lightweight chisel that fits comfortably in your pocket. It has a 1/2 in. x 8-3/4 in. blade for added versatility. This folding pocket chisel has a beveled edge and is made of high quality, sturdy material. The FAST CAP PC-1/2 POCKET CHISEL will help you tackle any job with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Pliers Linesman 7in (083-11217)
- BLAIR EQUIPMENT CO HOLECUTTER 2 3/8" CARBIDE (BL14772)
- CRAFTSMAN Scan Depth Metal and Wood Stud Finder, 0 (CMHT77620)
- BOSCH HANDSAW BLD 5-3/4""X8TPI (FS180DTU)
- FASTCAP Wood Chisel, 1/4 In. x 8-3/4 In. (PC-1/4 POCKET CHISEL)
- FASTCAP Wood Chisel, 3/4 In. x 8-3/4 In. (PC-3/4 POCKET CHISEL)
- FASTCAP Wood Chisel, 1 In. x 8-3/4 In. (PC-1 POCKET CHISEL)
- DASCO PRO Dasco Pro 400-0 0.25 x 4.87 In. Cold Chisel (103010)
- DYNAMIC Tools Cold Chisel, 3/4" X 5/8" X 7" Long (D058106)
- MAYHEW Full Finish Line Up Punch, 5/32 In. X 9 In. (22011)
- MAYHEW PRO Cold Chisel, 7/8 in. x 7-1/2 in., Steel, BO (10216)
- Fastcap Chisels