Shop All Furniture Parts
Fastcap
Stealth 24 in. Black Heavy-Duty Countertop SpeedBrace
Mfr # FC.SB-24HDSTEALTHBL
Zoro # G103448973
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/4 in.
- Width 3-1/2 in.
- Material Steel
- Depth 24 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # FC.SB-24HDSTEALTHBL
- Zoro # G103448973
- UPC # 663807020093
- Country of Origin China
- Category Furniture Parts
Dimensions
Height | 1/4 in. |
Width | 3-1/2 in. |
Depth | 24 in. |
Details
Material | Steel |
Color | Black |
Description
The FastCap Stealth SpeedBrace supports your countertop and bar overhangs with no visible kicker or expensive corbels. The FastCap Stealth speed brace comes in different finishes and sizes for various applications. Holes are countersunk for screw fasteners.
• 500 lbs. weight capacity based on a pair (sold as each)
• Can be used to create a floating countertop
• Fasteners not included- varies per application
• Easy to install
• Refer to specifications for hole pattern
• 500 lbs. weight capacity based on a pair (sold as each)
• Can be used to create a floating countertop
• Fasteners not included- varies per application
• Easy to install
• Refer to specifications for hole pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- RAINBRELLA UMBRELLA 46"" BLK/RED PLD (48129)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads, Black Fabric (GO-WY-85-6-GG)
- FASTCAP Stealth 24 in. Black Countertop SpeedBrace (FC.SB-24STEALTHBL)
- FASTCAP Stealth 16 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-16HDSTEALTHBL)
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- FASTCAP Drawer Bumper Cab Protector, 10PK (DRAWER BUMPER)
- GE Refrigerator Union Connector (WR02X11330)
- Fastcap Furniture Parts