Shop All Furniture Parts
Fastcap
Stealth 24 in. Black Countertop SpeedBrace
Mfr # FC.SB-24STEALTHBL
Zoro # G603448985
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 3/16 in.
- Material Steel
- Width 3-1/2 in.
- Depth 24 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # FC.SB-24STEALTHBL
- Zoro # G603448985
- UPC # 663807099068
- Country of Origin China
- Category Furniture Parts
Dimensions
Height | 3/16 in. |
Width | 3-1/2 in. |
Depth | 24 in. |
Details
Color | Black |
Material | Steel |
Description
The FastCap Stealth SpeedBrace supports your countertop and bar overhangs with no visible kicker or expensive corbels. The FastCap Stealth speed brace comes in different finishes and sizes for various applications. Holes are countersunk for screw fasteners.
• 300 lbs. weight capacity based on a pair (sold as each)
• Can be used to create a floating countertop
• Fasteners not included- varies per application
• Easy to install
• Refer to specifications for hole pattern
• 300 lbs. weight capacity based on a pair (sold as each)
• Can be used to create a floating countertop
• Fasteners not included- varies per application
• Easy to install
• Refer to specifications for hole pattern
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Evergreen (1300)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- FASTCAP Stealth 24 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-24HDSTEALTHBL)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- FASTCAP Stealth 16 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-16HDSTEALTHBL)
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- FASTCAP Drawer Bumper Cab Protector, 10PK (DRAWER BUMPER)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Hardwood (01243029MA1)
- TRUE Condenser Coil (800605)
- Fastcap Furniture Parts