Shop All Furniture Parts
Fastcap
Stealth 12 in. White Countertop SpeedBrace
Mfr # FC.SB-12STEALTHWH
Zoro # G003448998
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 12 in.
- Material Steel
- Height 3/16 in.
- Width 3-1/2 in.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastcap
- MFR # FC.SB-12STEALTHWH
- Zoro # G003448998
- UPC # 663807050472
- Country of Origin China
- Category Furniture Parts
Dimensions
Depth | 12 in. |
Height | 3/16 in. |
Width | 3-1/2 in. |
Details
Material | Steel |
Color | White |
Description
The FastCap Stealth SpeedBrace supports your countertop and bar overhangs with no visible kicker or expensive corbels. The FastCap Stealth speed brace comes in different finishes and sizes for various applications. Holes are countersunk for screw fasteners.
• 300 lbs. weight capacity based on a pair (sold as each)
• Can be used to create a floating countertop
• Fasteners not included- varies per application
• Easy to install
• Refer to specifications for hole pattern
• 300 lbs. weight capacity based on a pair (sold as each)
• Can be used to create a floating countertop
• Fasteners not included- varies per application
• Easy to install
• Refer to specifications for hole pattern
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- NATIONAL PUBLIC SEATING Dolly for Series 850-CL Chairs (DY-CL85)
- FASTCAP Stealth 24 in. Black Countertop SpeedBrace (FC.SB-24STEALTHBL)
- FASTCAP Stealth 12 in. Black Countertop SpeedBrace (FC.SB-12STEALTHBL)
- FASTCAP Stealth 24 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-24HDSTEALTHBL)
- FASTCAP Drawer Bumper Cab Protector, 10PK (DRAWER BUMPER)
- FASTCAP Stealth 16 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-16HDSTEALTHBL)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- TRUE Key, PK2 (932992)
- Fastcap Furniture Parts