Shop All Shelf Brackets
Fastcap
Speed Brace 21 in. x 28 in. White Heavy-Duty Shelf Bracket
Mfr # FC.SB21X28WH
Zoro # G503448993
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Height 21 in.
- Depth 28 in.
- Width 1-5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # FC.SB21X28WH
- Zoro # G503448993
- UPC # 663807999382
- Country of Origin China
- Category Shelf Brackets
Dimensions
Height | 21 in. |
Depth | 28 in. |
Width | 1-5/8 in. |
Details
Material | Steel |
Color | White |
Description
The heart of the FastCap SpeedBrace is the 1-1/2 in. x 1-1/2 in. notching system that makes for fast and easy alignment after installing a level cleat along the wall. 1,000 lbs. load capacity per pair (on 16 in. centers). Perfect for your shelves, countertops, and workstation.
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE T-Bar Cantilever Shelving, 62 In. L (99872)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Black (32V414)
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- FASTCAP Speed Brace 21 in. x 24 in. Black Heavy-Duty Shelf Bracket (FC.SB21X24BL)
- FASTCAP Speed Brace 15 in. x 18 in. Black Heavy-Duty Shelf Bracket (FC.SB15X18BL)
- FASTCAP Speed Brace 15 in. x 18 in. Primed Heavy-Duty Shelf Bracket (FC.SB15X18PRM)
- FASTCAP Speed Brace 21 in. x 24 in. Primed Heavy-Duty Shelf Bracket (FC.SB21X24PRM)
- FASTCAP Speed Brace 8 in. x 12 in. Black Heavy-Duty Shelf Bracket (FC.SB8X12BL)
- KNAPE & VOGT Steel Bracket 16 Ga. 9 in. L 225 lb (182 TI 9)
- Fastcap Shelf Brackets