Shop All Shelf Brackets
Fastcap
Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket
Mfr # FC.SB21X28BL
Zoro # G903448944
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Width 1-5/8 in.
- Depth 28 in.
- Height 21 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastcap
- MFR # FC.SB21X28BL
- Zoro # G903448944
- UPC # 663807999429
- Country of Origin China
- Category Shelf Brackets
Dimensions
Width | 1-5/8 in. |
Depth | 28 in. |
Height | 21 in. |
Details
Material | Steel |
Color | Black |
Description
The heart of the FastCap SpeedBrace is the 1-1/2 in. x 1-1/2 in. notching system that makes for fast and easy alignment after installing a level cleat along the wall. 1,000 lbs. load capacity per pair (on 16 in. centers). Perfect for your shelves, countertops, and workstation.
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (QUS224BL)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36BKH-Kit)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Red (351-17-S1156)
- KNAPE & VOGT 16.5" Ti Dual Standard (82 TI 16.5)
- FASTCAP Speed Brace 15 in. x 18 in. Primed Heavy-Duty Shelf Bracket (FC.SB15X18PRM)
- FASTCAP Speed Brace 8 in. x 12 in. White Heavy-Duty Shelf Bracket (FC.SB8X12WH)
- FASTCAP Speed Brace 21 in. x 28 in. White Heavy-Duty Shelf Bracket (FC.SB21X28WH)
- FASTCAP Speed Brace 15 in. x 18 in. White Heavy-Duty Shelf Bracket (FC.SB15X18WH)
- FASTCAP Speed Brace 8 in. x 12 in. Black Heavy-Duty Shelf Bracket (FC.SB8X12BL)
- FASTCAP Speed Brace 21 in. x 24 in. Primed Heavy-Duty Shelf Bracket (FC.SB21X24PRM)
- ZORO SELECT Bracket, Shelf, 8x 10 In (4PB71)
- Fastcap Shelf Brackets