Shop All Shelf Brackets
Fastcap
Speed Brace 21 in. x 24 in. Black Heavy-Duty Shelf Bracket
Mfr # FC.SB21X24BL
Zoro # G303448988
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Height 21 in.
- Depth 24 in.
- Width 1-5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # FC.SB21X24BL
- Zoro # G303448988
- UPC # 663807806550
- Country of Origin China
- Category Shelf Brackets
Dimensions
Height | 21 in. |
Depth | 24 in. |
Width | 1-5/8 in. |
Details
Material | Steel |
Color | Black |
Description
The heart of the FastCap SpeedBrace is the 1-1/2 in. x 1-1/2 in. notching system that makes for fast and easy alignment after installing a level cleat along the wall. 1,000 lbs. load capacity per pair (on 16 in. centers). Perfect for your shelves, countertops, and workstation.
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Red (35-P-3296RD)
- KRUEGER Therma Level Gauge, Tank 25" D, 2" NPT (H-2-25)
- REALLY USEFUL BOX Latch Lid Storage Tote, 9.51 Qt., 15.55" x 10.04" x 6.1", Dove Gray/Green, PK4, 4PK (9RDG-PK4)
- FASTCAP Speed Brace 8 in. x 12 in. Black Heavy-Duty Shelf Bracket (FC.SB8X12BL)
- FASTCAP Speed Brace 15 in. x 18 in. White Heavy-Duty Shelf Bracket (FC.SB15X18WH)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- FASTCAP Speed Brace 21 in. x 28 in. White Heavy-Duty Shelf Bracket (FC.SB21X28WH)
- FASTCAP Speed Brace 8 in. x 12 in. White Heavy-Duty Shelf Bracket (FC.SB8X12WH)
- FASTCAP Speed Brace 21 in. x 24 in. Primed Heavy-Duty Shelf Bracket (FC.SB21X24PRM)
- KNAPE & VOGT Gray Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 TI 12)
- Fastcap Shelf Brackets