Shop All Shelf Brackets
Fastcap
Speed Brace 15 in. x 18 in. Black Heavy-Duty Shelf Bracket
Mfr # FC.SB15X18BL
Zoro # G603448961
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Height 15 in.
- Depth 18 in.
- Width 1-5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # FC.SB15X18BL
- Zoro # G603448961
- UPC # 663807999313
- Country of Origin China
- Category Shelf Brackets
Dimensions
Height | 15 in. |
Depth | 18 in. |
Width | 1-5/8 in. |
Details
Material | Steel |
Color | Black |
Description
The heart of the FastCap SpeedBrace is the 1-1/2 in. x 1-1/2 in. notching system that makes for fast and easy alignment after installing a level cleat along the wall. 1,000 lbs. load capacity per pair (on 16 in. centers). Perfect for your shelves, countertops, and workstation.
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
• 1000 lbs. weight capacity per pair (sold as each)
• Alignment notch for fast installation
• Holes for routing wires and cables
• No kicker
• Great for fixed height shelving, countertops, and customized workstations
• Countersunk screw holes
• Fasteners not included- varies per application
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Galvanized Steel Pegboard Rail Strip Rack (35-IGS-0396-GV)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREENBLANK)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- SCULLY Eg-222 01436 Econ-O-Tank Gauge (EG-222)
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- FASTCAP Speed Brace 5 in. x 8 in. White Heavy-Duty Shelf Bracket (FC.SB5X8WH)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- FASTCAP Speed Brace 15 in. x 18 in. Primed Heavy-Duty Shelf Bracket (FC.SB15X18PRM)
- FASTCAP Speed Brace 21 in. x 24 in. Black Heavy-Duty Shelf Bracket (FC.SB21X24BL)
- FASTCAP Speed Brace 8 in. x 12 in. White Heavy-Duty Shelf Bracket (FC.SB8X12WH)
- CLOSETMAID Closetmaid 21775 Bracket Shelf Organizer - 12 In. (6499941)
- Fastcap Shelf Brackets