Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, White, Soft Wax
Mfr # WAX01S-10PK
Zoro # G4953733
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Color White
- Adheres To Wood
- Dry Time Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # WAX01S-10PK
- Zoro # G4953733
- UPC # 663807800299
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Overall Width | 48 mm |
Overall Length | 270 mm |
Description
Filler, Product Form Stick, Color White, Container Size 1 oz, Container Type Stick, Coverage 200 sq in @ 1/8 in, Cure Type Not Applicable, Environment Indoor, Finishing Features Sandable, Full Cure Time Not Applicable, Overall Length 270 mm, Overall Width 48 mm, Working Time Not Applicable, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Liquid Electrical Tape, Black (LTB-400)
- TAPECASE Painters Masking Tape, Blue, 1/4In x 60 Yd (PT14)
- ECLECTIC PRODUCTS 1/4 Pt Oak Famowood Water-Based Latex Wood Filler (40042128)
- SAUNDERS Adhesive Remover, Clear, 1.41 oz (STD99653)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Green (WAX12S-G)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige (WAX03S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Yellow (WAX13S-Y)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige, Soft Wax (WAX03S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch (WAX07S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Ivory (WAX02S)
- Fastcap Wall Repair Patching