Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Sand
Mfr # WAX04S
Zoro # G4957863
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Adheres To Wood
- Dry Time Not Specified
- Characteristics Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # WAX04S
- Zoro # G4957863
- UPC # 663807981042
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Refill Stick |
Color | Sand |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Fills Nail Holes In Finished Furniture and Other Finished Woodwork |
Includes | Refill Stick |
Setting Time | Not Specified |
Yield Strength | Not Specified |
Functional Cure | Not Specified |
Traffic Hours | Not Specified |
Dry Time Recoat | Not Specified |
Dry Time Tack Free | Not Specified |
Begins to Harden | Not Specified |
Flash Point | Not Specified |
For Use With | Softwax Kit |
For Use On Surface Material | Wood |
Color Family | Tan |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Sand, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTV6)
- TAPECASE Masking Tape, Green, 1 In. Dia., PK100 (15C641)
- SCOTCH Electrical Tape 1/2X200 in. (194NA)
- PERMATEX Retaining Compound, Green, Liquid, Bearing Mount For Relaxed Fit, 50 mL Bottle (68050)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige (WAX03S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Ivory (WAX02S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Green (WAX12S-G)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige, Soft Wax (WAX03S-10PK)
- HENRY Smooth Black Asphalt Roof Cement 434 gal (HE204071)
- Fastcap Wall Repair Patching