Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Rust, Soft Wax
Mfr # WAX18S-10PK
Zoro # G4955352
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Color Rust
- Adheres To Wood
- Dry Time Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # WAX18S-10PK
- Zoro # G4955352
- UPC # 663807800466
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Overall Width | 48 mm |
Overall Length | 270 mm |
Description
Filler, Product Form Stick, Color Rust, Container Size 1 oz, Container Type Stick, Coverage 200 sq in @ 1/8 in, Cure Type Not Applicable, Environment Indoor, Finishing Features Sandable, Full Cure Time Not Applicable, Overall Length 270 mm, Overall Width 48 mm, Working Time Not Applicable, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725LM-25P)
- LOCTITE Adhesive, 330 Series, Clear, 0.75 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure (1691394)
- ZORO SELECT Male Luer to 1/8 NPT Male, Plated Brass Silver (G513)
- 3M Film Tape, Polyurethane, Clear, 3 In x 5 Yd (8561)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Hot Chocolate (WAX10S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch (WAX07S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Sand (WAX04S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige, Soft Wax (WAX03S-10PK)
- U.S. CHEMICAL & PLASTICS U S Chemical & Plastics US21002 Half Time One Step Filter and Glazing Putty (US21002)
- Fastcap Wall Repair Patching