Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Ivory
Mfr # WAX02S-10PK
Zoro # G4954433
product price: $24.35
/pk 10, $2.44/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Color Ivory
- Adheres To Wood
- Dry Time Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # WAX02S-10PK
- Zoro # G4954433
- UPC # 663807800305
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Refill Stick |
Color | Ivory |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Fills Nail Holes In Finished Furniture and Other Finished Woodwork |
Includes | Refill Stick |
Dry Time Recoat | Not Specified |
Dry Time Tack Free | Not Specified |
For Use With | Softwax Kit |
Yield Strength | Not Specified |
Traffic Hours | Not Specified |
Begins to Harden | Not Specified |
Flash Point | Not Specified |
Setting Time | Not Specified |
Functional Cure | Not Specified |
For Use On Surface Material | Wood |
Color Family | White |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Ivory, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Mounting Tape, Foam, Permanent, 3/4"x36 yd. (1289275)
- DUPONT Film Tape, Polyimide, Amber, 4 In x 100 Ft (Kapton HN)
- SHURTAPE Masking Tape, 48mm x 55m, 4.3 mil, PK24 (CP 105)
- 3M 3M 4910 VHB Tape 2" x 10", Clear, 40 mil, 6PK (4910)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Coffee (WAX15S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, White, Soft Wax (WAX01S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Yellow (WAX13S-Y)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S-10PK)
- WET PATCH Henry Smooth Black Asphalt AllWeather Roof Cement 33 gal (HE208061)
- Fastcap Wall Repair Patching