Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Green
Mfr # WAX12S-G
Zoro # G4957811
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Color Green
- Adheres To Wood
- Dry Time Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastcap
- MFR # WAX12S-G
- Zoro # G4957811
- UPC # 663807800275
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Refill Stick |
Color | Green |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Fills Nail Holes In Finished Furniture and Other Finished Woodwork |
Includes | Refill Stick |
Functional Cure | Not Specified |
Yield Strength | Not Specified |
Dry Time Recoat | Not Specified |
Flash Point | Not Specified |
For Use With | Softwax Kit |
Dry Time Tack Free | Not Specified |
Traffic Hours | Not Specified |
Setting Time | Not Specified |
Begins to Harden | Not Specified |
For Use On Surface Material | Wood |
Color Family | Green |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Green, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Industrial Clear Primer, 32 oz. (30774)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- LUFKIN Tape 1/2X100 Fbgl (FE100)
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz, 12PK (KR806APS-12)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Green (WAX12S-G-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Ivory (WAX02S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Yellow (WAX13S-Y)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch (WAX07S-10PK)
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 qt (7079818441)
- Fastcap Wall Repair Patching