Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate
Mfr # WAX14S-10PK
Zoro # G4955894
product price: $19.39
/pk 10, $1.94/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Adheres To Wood
- Dry Time Not Specified
- Characteristics Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # WAX14S-10PK
- Zoro # G4955894
- UPC # 663807800428
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Refill Stick |
Color | Dark Chocolate |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Fills Nail Holes In Finished Furniture and Other Finished Woodwork |
Traffic Hours | Not Specified |
Begins to Harden | Not Specified |
Dry Time Tack Free | Not Specified |
Setting Time | Not Specified |
Flash Point | Not Specified |
Yield Strength | Not Specified |
Functional Cure | Not Specified |
For Use With | Softwax Kit |
Dry Time Recoat | Not Specified |
Includes | Refill Stick |
For Use On Surface Material | Wood |
Color Family | Brown |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Dark Chocolate, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender GTF600N Friction Tape, 3/4" X 60', Black (GTF600N)
- 3M Film Tape, Polyimide, Amber, 4 In. x 5 Yd. (5413)
- 3M Replacement for 3M Scotchkote FD (SCOTCHKOTE FD 3M)
- GREAT NECK Guns Heavy Duty Alum Caulking (80053)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Hot Chocolate (WAX10S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige (WAX03S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Green (WAX12S-G-10PK)
- E-Z PATCH E-Z Patch EZP-2037 50 lbs NPT JewelScapes Classic Series Evening Blue Glass Bead Plaster (EZP-2037)
- Fastcap Wall Repair Patching