Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch
Mfr # WAX07S-10PK
Zoro # G4953331
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Adheres To Wood
- Dry Time Not Specified
- Characteristics Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastcap
- MFR # WAX07S-10PK
- Zoro # G4953331
- UPC # 663807800350
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Refill Stick |
Color | Butterscotch |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Fills Nail Holes In Finished Furniture and Other Finished Woodwork |
Begins to Harden | Not Specified |
Yield Strength | Not Specified |
Traffic Hours | Not Specified |
Includes | Refill Stick |
Dry Time Recoat | Not Specified |
For Use With | Softwax Kit |
Functional Cure | Not Specified |
Flash Point | Not Specified |
Setting Time | Not Specified |
Dry Time Tack Free | Not Specified |
For Use On Surface Material | Wood |
Color Family | Tan |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Butterscotch, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5423)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Blue, 2 PK (M9014-1-0)
- GEOCEL Roof Sealant, 10 oz, Cartridge, Black, Hybrid Base (GC55103)
- GORILLA GLUE 2.88 in. W X 25 yd L Silver Duct Tape, 4PK (105680)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Beige (WAX03S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Light (WAX06S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Coffee (WAX15S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, White, Soft Wax (WAX01S)
- FIBATAPE 6 In. x 6 In. Wall & Ceiling Self-Adhesive Drywall Patch (FDW6838-U)
- Fastcap Wall Repair Patching