Shop All Wall Repair Patching
Fastcap
Soft Wax Filler System, 1 oz, Refill Stick, Beige
Mfr # WAX03S
Zoro # G4958545
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill Stick
- Size 1 oz
- Adheres To Wood
- Dry Time Not Specified
- Characteristics Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # WAX03S
- Zoro # G4958545
- UPC # 663807981035
- Country of Origin Taiwan, Province of China
- Category Wall Repair Patching
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Item | Soft Wax Filler System |
Container Type | Refill Stick |
Color | Beige |
Adheres To | Wood |
Dry Time | Not Specified |
Characteristics | Easy to Use Wax Filler Sticks, It Makes Touch Ups and Repairs Quick and Simple |
Application | Fills Nail Holes In Finished Furniture and Other Finished Woodwork |
Begins to Harden | Not Specified |
Dry Time Recoat | Not Specified |
Includes | Refill Stick |
Traffic Hours | Not Specified |
Yield Strength | Not Specified |
For Use With | Softwax Kit |
Flash Point | Not Specified |
Functional Cure | Not Specified |
Dry Time Tack Free | Not Specified |
Setting Time | Not Specified |
For Use On Surface Material | Wood |
Color Family | Tan |
Product Type | Wax Blend Stick |
Product Form | Stick |
Description
Soft Wax Filler System, Product Form Stick, Color Beige, Container Size 1 oz, Container Type Stick, Application Filling and Repair of Holes and Scratches in Wood, For Use On Surface Material Wood, Flash Point Not Specified, For Use With Softwax Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Plastic & Rubber Instant Adhesive, 20 g, Pack of 10 (PR1500)
- SHURTAPE AP 201 Production Grade Acrylic Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK (230966)
- KOOL SEAL Roof Coating, 5 gal, Pail, White (KS0064900-20)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Brown (398)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Camel (WAX08S)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Butterscotch (WAX07S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Mocha (WAX09S-10PK)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Rust, Soft Wax (WAX18S-10PK)
- HOMAX Self-Adhesive Wall Repair Patch, 6 in x 6 in, Silver (5506)
- Fastcap Wall Repair Patching