Shop All Sandpaper Sheets
Fastcap
Sanding Sheet, 9x3-5/8 In, 180 G, AlO, PK10
Mfr # FB.180GRIT.10PC
Zoro # G4758494
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Width 1-13/16"
- Length 5-7/8"
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastcap
- MFR # FB.180GRIT.10PC
- Zoro # G4758494
- UPC # 663807800589
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 1-13/16" |
Length | 5-7/8" |
Overall Length | 5 7/8 in |
Sheet Width x Length | 1 13/16 in W x 5 7/8 in L |
Overall Width | 1 13/16 in |
Sheet Dimensions | 1-13/16x5-7/8 |
Details
Item | Sander |
Grit | 180 |
Backing Material | Paper |
Grade | Very Fine |
Series | FastBreak |
Backing Weight | A |
Color | Tan |
Abrasive Material | Aluminum Oxide |
Backing Material Weight | A |
Abrasive Type | Coated |
Sheet Grit | 180 |
Abrasive Grit | 180 / P180 |
Abrasive Type - Grit | Coated - 180 / P180 |
Abrasive Grade | Fine |
Backing Material & Wt | A Wt Paper |
Backing Material Type | Paper |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Grit 180, Series FB, Overall Length 5 7/8 in, Overall Width 1 13/16 in, Color Tan, Grade Very Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" X 2" Sanding Sleeve 80 Grit A/O, Pk6 (SS-008032-080A6)
- DIABLO METAL CUTOFF DISC 4"" (DBD040125701F)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Zirconia Alumina (66252843179)
- NORTON CO 4" x 24" ProSand BlueFire Portable Sanding Belt 36-Grit, PK 2 (05474)
- FASTCAP Sanding Sheet, 9x3-5/8 In, 80 G, AlO, PK10 (FB.80GRIT.10PC)
- GATOR FINISHING 4441 Aluminum Oxide Sundries Purpose Grit 100 5PK (7051329)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- GATOR Cloth Emery 9X11In Medium (3291)
- CARBORUNDUM 1.5 x 50 Yards Aluminum Oxide Resin Cloth - P120 (481-05539529337)
- 3M Sandpaper, 32115, 80grit, 9"x11", 10, PK100 (32115)
- SURTEK 360 Grit Wet Sandpaper (LAG360)
- Fastcap Sandpaper Sheets