Shop All Two-Part Adhesive Applicator Parts
Fastcap
Red Cap, Red, - Mixing Ratio, 5 PK
Mfr # GB.RCAP
Zoro # G4278574
product price: $1.69
/pk 5, $0.34/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Replacement Cap Fo Use With Glubot Glue Dispensing Bottle
- Material Polyethylene
- For Use With 3KZP6
- Color Red
- Connection Type Tether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # GB.RCAP
- Zoro # G4278574
- UPC # 663807982155
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Item | Red Cap |
Application | Replacement Cap Fo Use With Glubot Glue Dispensing Bottle |
Material | Polyethylene |
For Use With | 3KZP6 |
Color | Red |
Connection Type | Tether |
Product Type | Replacement Bottle Cap |
Features | Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+) |
Description
Red Cap, Color Red, Connection Type Tether, Features Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+), For Use With 3KZP6, Material Polyethylene, Product Type Replacement Bottle Cap, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Paper, 60 ft. L, PK48 (60455047302)
- DEVCON Epoxy Adhesive, 11490 Series, Gray, Pail, 2:01 Mix Ratio, 8 hr Functional Cure (11490)
- LOCTITE Prism 406 Instant Adhesive, 1 lb, Bottle, Clear (237295)
- CHRISTYS Pipe Cement, Aqua Blue, 8 oz. (RH-WET-HP-24)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.BLADE)
- FASTCAP Yorker Tip, - Mixing Ratio, 5 PK (GB.YORKER TIP)
- MAKITA Telescoping Blower Nozzle, For XBU02 (183R02-0)
- Fastcap Two-Part Adhesive Applicators & Nozzles