Shop All Two-Part Adhesive Applicator Parts
Fastcap
Red Cap, Red, - Mixing Ratio, 5 PK
Mfr # GBABE.RCAP
Zoro # G4957985
product price: $1.35
/pk 5, $0.27/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Replacement Cap For Use With Babebot Glue Dispensing Bottle
- Material Polyethylene
- For Use With 3KZP4
- Color Red
- Features Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # GBABE.RCAP
- Zoro # G4957985
- UPC # 663807982193
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Item | Red Cap |
Application | Replacement Cap For Use With Babebot Glue Dispensing Bottle |
Material | Polyethylene |
For Use With | 3KZP4 |
Color | Red |
Features | Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+) |
Product Type | Replacement Bottle Cap |
Connection Type | Tether |
Description
Red Cap, Color Red, Connection Type Tether, Features Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+), For Use With 3KZP4, Material Polyethylene, Product Type Replacement Bottle Cap, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 5Cc Syringe Barrel For Luer Lok/No153 (5LL1)
- SHURTAPE Duct Tape, 55m L, 12.5 mil, Silver (PC 622)
- HENGS Hengs HNG5831 No.180 Trimmable Butyl Tape; White (HNG5831)
- VIBRA-TITE Pipe Thread Sealant 33.8 fl oz, Bottle, 440, Purple, Liquid (44000)
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- FASTCAP Yorker Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.YORKER)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.BLADE)
- 3M EPX Mix Nozzle Helical, For 48.5/50mL (EPX NOZ 9178)
- Fastcap Two-Part Adhesive Applicator Parts