Shop All Two-Part Adhesive Applicator Parts
Fastcap
Lid Ring, Yellow, - Mixing Ratio
Mfr # GB.LID-RING
Zoro # G3956811
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Replacement Ring For Use With Glubot Glue Dispensing Bottle
- Material Polyethylene
- For Use With 3KZP6
- Color Yellow
- Product Type Retaining Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # GB.LID-RING
- Zoro # G3956811
- UPC # 663807982148
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Item | Lid Ring |
Application | Replacement Ring For Use With Glubot Glue Dispensing Bottle |
Material | Polyethylene |
For Use With | 3KZP6 |
Color | Yellow |
Product Type | Retaining Lid |
Connection Type | Threaded |
Features | Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+) |
Description
Lid Ring, Color Yellow, Connection Type Threaded, Features Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+), For Use With 3KZP6, Material Polyethylene, Product Type Retaining Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- ECLECTIC PRODUCTS Adhesive Seal All All Pur Adhesive 2 Oz (380113)
- TITEBOND Wood Glue, Original Extend Series, Yellow, 24 hr Full Cure, 16 oz, Bottle (9104)
- TOUCH 'N SEAL Mine Foam Kit, Cylinder, Cream, 2 Component (7565000059)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- FASTCAP Yorker Tip, - Mixing Ratio, 5 PK (GB.YORKER TIP)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.BLADE)
- LOCTITE Mixing Nozzle, White, Includes 20 Elements, Pack of 3 (1100962)
- Fastcap Two-Part Adhesive Applicators & Nozzles