Shop All Two-Part Adhesive Applicator Parts
Fastcap
Lid Ring, Yellow, - Mixing Ratio
Mfr # GBABE.LID
Zoro # G4953794
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Replacement Ring For Use With Babebot Glue Dispensing Bottle
- Material Polyethylene
- For Use With 3KZP4
- Color Yellow
- Product Type Retaining Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # GBABE.LID
- Zoro # G4953794
- UPC # 663807982186
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Details
Item | Lid Ring |
Application | Replacement Ring For Use With Babebot Glue Dispensing Bottle |
Material | Polyethylene |
For Use With | 3KZP4 |
Color | Yellow |
Product Type | Retaining Ring |
Features | Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+) |
Connection Type | Threaded |
Description
Lid Ring, Color Yellow, Connection Type Threaded, Features Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+), For Use With 3KZP4, Material Polyethylene, Product Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINTCRETE 50 lb. Red Concrete Patch and Repair (GRA-CT40-131)
- 3M Tape, Mask, Tan, 1"x60 yd (260024ARL)
- SHURTAPE Masking Tape 201988 2 in x 60 yards (CP101X200)
- J-B WELD Gray Epoxy Putty, 2 oz. Tube (8297)
- FASTCAP Yorker Tip, - Mixing Ratio, 5 PK (GB.YORKER TIP)
- FASTCAP Yorker Tip, Transparent White, - Mixing Ratio, 5 PK (GBABE.YORKER)
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- FASTCAP Guide, Red, - Mixing Ratio (GB.GUIDE)
- FASTCAP Blade Tip, Transparent White, - Mixing Ratio, 5 PK (GB.BLADE)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 6 PK (08193)
- Fastcap Two-Part Adhesive Applicator Parts