Shop All Double Sided Foam Tapes
Fastcap
Double Sided Film Tape, 1 in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent
Mfr # STAPE.1"X50'
Zoro # G4162767
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 50 ft
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # STAPE.1"X50'
- Zoro # G4162767
- UPC # 663807982247
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 50 ft |
Length | 50 ft. |
Tape Core Diameter | 3.5 in |
Width | 1" |
Imperial Tape Length | 16 11/16 yd |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 15.24 m |
Description
Tape Type Double-Sided Film Tape, Tape Sub-Type Double-Sided General Purpose Film Tape, Tape Brand FastCap, Sub-Brand Speedtape, Imperial Tape Length 16 11/16 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 16 3/4 yd, Maximum Tape Performance Temperature 75 Degrees F, Minimum Tape Performance Temperature 65 Degrees F, Common Industry Construction, Indoor Only, Continuous Roll, Surface Compatibility Wood, Tape Thickness 5.5 mil, Adhesion to Steel 110 oz/in, Liner Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roofing Sealant, 10.1 oz, Cartridge, White (PG920W004)
- OATEY 25215 10.3 oz Plumbers Sealer (OA11327)
- 3M Vinyl Electrical Tape, 50, Scotchrap, 2 in W x 100 ft L, 10 mil thick, Black, 1 Pack (50-UNPRINTED-2X100FT)
- USA INDUSTRIALS Sikaflex 227 US 1-Component Polyurethane Sealant White 300ml Cartridge (SIKA-90905)
- FASTCAP Double Sided Film Tape, 6 1/2 in in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.6.5"X50')
- FASTCAP Double Sided Film Tape, 2 in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.2"X50')
- 3M Foam Tape, White, 5 yd. L x 1/2 in. W (4026)
- SITEPRO 100Ft Fiberglass Dual-Sided Tape W/ 10ths Grads (34-Y1001)
- 3M Double Coated Tape, 60 yd L, PK32 (70-0064-3624- 3)
- 3M Double Sided Foam Tape, 1/2"x5 yds., 1/16", White (T9534466R)
- 3M Acrylic Plus HighBond Tp06397 Blk, 1, PK12 (06397)
- Fastcap Foam Tape