Fastcap

Fastcap FCSMART CLEAT 4 ft. Smart Cleat Panel Hanger


product price: $19.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Easy side-to-side adjustment as the smart cleat slides left & right on the powerhead screws
  • Use a #6 - 1/2" wood screw which will self-tap through the aluminum smart cleat into the architectural panel
  • Recommended screw spacing every 8 to 12" along the smart cleat
Specifications
  • Size: 48 in.
  • Length: 4 ft.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.