Shop All Wall Plates
Fastcap
Electric Trim Ring, Number of Gangs: 2 Plastic, Smooth Finish, White
Mfr # ETR-DOUBLE WH
Zoro # G4176523
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Plastic
- Size 6-1/4"H x 6-1/4"W
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # ETR-DOUBLE WH
- Zoro # G4176523
- UPC # 663807805096
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6-1/4"H x 6-1/4"W |
Overall Depth | 1.3 in |
Overall Height | 6.3 in |
Overall Width | 6.4 in |
Details
Item | Electric Trim Ring |
Number of Gangs | 2 |
Color | White |
Material | Plastic |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description/Special Features | Can Be Trimmed To Specific Return Depths, Cleans Up Electrical Cutouts In The Back Of Cabinets |
Wall Plate Type | Trim Ring |
For Use With | Outlet Stamp |
Material Type | Non-Metallic |
Description
Trim Ring, Color White, Material Plastic, Number of Gangs 2, Finish Smooth, Overall Height 6.3 in, Overall Width 6.4 in, Wall Plate Type Trim Ring, For Use With Outlet Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T201NC1N)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK (EMTB50)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- FASTCAP Electric Trim Ring, Number of Gangs: 1 Plastic, Smooth Finish, White (ETR-SINGLE WH)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Walplat 2G Tog Ivy Jumbo (86109-000)
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P826I)
- PANDUIT 8 RU Filler Panel (DPFP8)
- SWE-TECH 3C Outdoor Wall Plate w/ Water Seal, Stainless Steel , 2 Port, Single Gang (FWT30X8-71002)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- Fastcap Lighting Controls