Shop All Grommets
Fastcap
Dual Sided Grommet, Wht, 2.5In, PK25
Mfr # DUALLY 2.5 25PC WH
Zoro # G5096944
product price: $74.95
/pk 25, $3.00/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Hole up to 2.5 In
- Width 3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID
- Height 2 1/2
- Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID |
Height | 2 1/2 |
Fits Top Width (In.) | 2 1/2 in |
Details
Item | Dual Sided Grommet |
Color | White |
For Use With | Hole up to 2.5 In |
Type | Plastic |
Includes | Male and Female End of Grommet |
Accessory Type | Dual Sided Grommet |
Finish | White |
Description
Dual Sided Grommet, White, For Use With Hole up to 2.5 In, Includes Male and Female End of Grommet, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE HINGE SHUTTR BIFOLD CD2 (N 7025)
- WRIGHT PRODUCTS Door Latch Set Storm Pol Brass (VCA112PB)
- ZORO SELECT O-Ring, Silicone, Dash 17, 11/16, 0.816, PK50 (U38883.006.0068)
- LARSON LATCH PSHBTN KEYD WHT (CH2010301)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK100 (DUALLY 2.5 100PC BL)
- FASTCAP Dual Sided Grommet, Wht, 2.5In (DUALLY 2.5 SINGLE WH)
- FASTCAP Dually Grommet Black (DUALLY 2.5 SINGLE BL)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK25 (DUALLY 2.5 25PC BL)
- FASTCAP Dual Sided Grommet, Blk, 2.5In (DUALLY 2.5 SINGLE BL)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK100 (DUALLY 2.5 100PC WH)
- CARGOLOC Cargo Bar (82474)
- Fastcap Grommets