Shop All Grommets
Fastcap
Dual Sided Grommet, Blk, 2.5In, PK100
Mfr # DUALLY 2.5 100PC BL
Zoro # G5097154
product price: $261.99
/pk 100, $2.62/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Top Width (In.) 2 1/2 in
- Type Plastic
- Includes Male and Female End of Grommet
- For Use With Hole up to 2.5 In
- Width 3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Top Width (In.) | 2 1/2 in |
Width | 3 in Lip OD; 2.5 in Stem OD; 2.25 in Opening ID |
Height | 2 1/2 |
Details
Item | Dual Sided Grommet |
Type | Plastic |
Includes | Male and Female End of Grommet |
For Use With | Hole up to 2.5 In |
Color | Black |
Accessory Type | Dual Sided Grommet |
Finish | Black |
Description
Dual Sided Grommet, Black, For Use With Hole up to 2.5 In, Includes Male and Female End of Grommet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/50)
- ZORO SELECT O-Ring, Dash 120, Silicone, 0.1 In., PK50 (U38883.009.0100)
- ZORO SELECT O-Ring, EPDM, Dash 342, 3-5/8, 4.02, PK25 (U38869.018.0362)
- GENESIS Angled Door Holdback 3.33In (DH-GRB-06-300)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK25 (DUALLY 2.5 25PC BL)
- FASTCAP Dual Sided Grommet, Wht, 2.5In (DUALLY 2.5 SINGLE WH)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK100 (DUALLY 2.5 100PC WH)
- FASTCAP Dually Grommet Black (DUALLY 2.5 SINGLE BL)
- FASTCAP Dual Sided Grommet, Wht, 2.5In, PK25 (DUALLY 2.5 25PC WH)
- FASTCAP Dual Sided Grommet, Blk, 2.5In (DUALLY 2.5 SINGLE BL)
- GROTE Grommet, PVC, White (93400)
- Fastcap Grommets