Shop All Tool Storage Accessories
Fastcap
Black Kaizen Foam 24 in. x 48 in. x 20 mm
Mfr # FC.KF20.2X4.BL
Zoro # G203448965
original price:
$29.59
27% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24 in.
- Height 20 mm.
- Color Black
- Material Closed Cell Polyethylene
- Depth 48 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # FC.KF20.2X4.BL
- Zoro # G203448965
- UPC # 663807011077
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width | 24 in. |
Height | 20 mm. |
Depth | 48 in. |
Details
Item | Black Kaizen Foam 24 in. x 48 in. x 20 mm |
Color | Black |
Material | Closed Cell Polyethylene |
Description
FastCap Kaizen Foam is another great product designed to help you achieve maximum organization and visual control in your workspace. Kaizen Foam separates between the layers creating a perfect fit for all your tools in drawers and on walls. Great for Office, Home, and shops to organize drawers or toolboxes.
• Inexpensive way to organize drawers
• High performance, super tough foam
• Easy to peel 1/8 in. layered sections
• 24 in. wide x 48 in. high x 20 mm thick (7/8 in.)
• Will help you achieve maximum organization and visual control
• Customize organization to your preference
• Works great anywhere from the garage to the office
• Inexpensive way to organize drawers
• High performance, super tough foam
• Easy to peel 1/8 in. layered sections
• 24 in. wide x 48 in. high x 20 mm thick (7/8 in.)
• Will help you achieve maximum organization and visual control
• Customize organization to your preference
• Works great anywhere from the garage to the office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. 10 In Flex Handle Bar Breaker Bar, W32118 (W32118)
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 30 mm (FC.KF30.2X4.BL)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 57 mm (FC.KF57.2X4.BL)
- GENESIS Genesis GCOT335 Cut-Off Tool, 120 V, 3 in Dia Wheel (GCOT335)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Black Top / Yellow Bottom (TSF-1018-BLKY)
- HANSEN GLOBAL Socket Holder 1/2 in. Drive SAE fits Regular and Deep (1205)
- RKI RKI H361818 36 x 18 x 18 in. Steel Underbody; Black (RKIH361818)
- BETA Magnetic Tool Holder, Round (017670020)
- Fastcap Tool Storage Accessories