Shop All Tape Measures
Fastcap
60 ft Adhesive Tape Measures, 2 in Blade
Mfr # LAYOUTTAPE
Zoro # G4756717
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Adhesive Tape Measures
- Graduations 32mm Straight/37mm Offset
- Blade Color White
- Graduation Type mm
- Belt Clip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # LAYOUTTAPE
- Zoro # G4756717
- UPC # 663807805249
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 60 ft |
Blade Width | 2 in |
Overall Width | 2 in |
Length - Metric | 18.29 m |
Details
Tape Measure Product Grouping | Adhesive Tape Measures |
Graduations | 32mm Straight/37mm Offset |
Blade Color | White |
Graduation Type | mm |
Belt Clip | No |
Case Type | No Case |
Features | 32mm Spacing for Drilling 5mm Shelf Pin Holes, One Edge has 35mm Offset and Other Edge has 37mm Offset |
Measurement Type | Metric |
Blade Material | Paper |
Item | Adhesive Backed Tape Measure |
Case Color | White |
Color | White |
Graduation Marks | 32mm Straight/37mm Offset |
Adhesive Type | Permanent Adhesive |
Reading Direction | Bottom to Top/Left to Right/Right to Left/Top to Bottom |
Numeric Format | Decimal |
Graduation Units | Millimeters |
System of Measurement | Metric |
Description
If you need a reliable tool for taking measurements, the FAST CAP 60 ft Adhesive Tape Measure is a great choice. It has a wide 2 in. blade that allows you to take accurate measurements. The tape measure comes with graduations of 32mm straight and 37mm offset. Its white paper blade is made of an adhesive backing that makes it easy to stick on any surface, making it perfect for long term use. Measuring 60 ft in length and 2 in. in width, this tape measure can be used to mark out materials or dimensions for quick reference. The FAST CAP Adhesive Tape Measure is the right choice when you are looking for an accurate way to take measurements without having to worry about losing your tape measure or measuring incorrectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=M05 Tapped Through Thread A=38, H=18, Form: D, Plastic Black, Comp: Steel (K0274.1905)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 3 57/64 in Long, 8 mm Short (54TU82)
- GYROS High Speed Steel Die 1/2-20, 2" Outside Diameter (92-43220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- FASTCAP PMS-16 AUTOLOCK BLK/YELLOW TAPE MEASURE (Phased Out)
- FASTCAP PSSR-25 RVS READ BLK/GREEN TAPE MEASURE (Phased Out)
- FASTCAP 16 Ft Old Standby 1in Wide Tape (PS-16)
- FASTCAP Pssp-25 25' Standard Tape Measure Storypole (PSSP-25)
- FASTCAP Taperlock Chuck (TAPER LOCK)
- FASTCAP Pssp-16 16' Standard Tape Measure Storypole (PSSP-16)
- STANLEY STANLEY 30FT HI-VIS LEVERLOCK TAPE (STHT30819S)
- Fastcap Measuring and Layout Tools