Shop All Tape Measures
Fastcap
16 ft Tape Measure, 1 in Blade
Mfr # PMMR-TRUE32
Zoro # G4071733
original price:
$15.29
20% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 2 mm
- Blade Coating Clear
- Stud Markings Yes
- Features High-Visibility Blade, Pencil Sharpener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastcap
- MFR # PMMR-TRUE32
- Zoro # G4071733
- UPC # 663807999535
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 16 ft |
Standout Length | 6 ft |
Blade Length - Metric | 5 m |
Description
Tape Measure, Features High-Visibility Blade, Pencil Sharpener, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric, Graduation Marks 1 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 5 m, Blade Length - SAE Not Applicable, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Black, Blue, Lock Type Slide, Graduation Units Millimeters, Standout Length 6 ft, Case Type Closed, Belt Clip Belt Clip Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-15-15-M4-SS-55 Rubber Bumper Threaded Studs (351-15-15-M4-SS-55)
- PROTO Tether Ready Wire Twist Pliers, 8-3/4 in (J196-TT)
- PROTO 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (J4711T)
- HUQVAQRNA DMND BLADE TRBO 4""X7/8"" (542761416)
- FASTCAP 16 Ft Peel/Stick Stan Lh/Rh Read (PS-STICK 16)
- FASTCAP 16' Old Standby Standard Flatback Tape Measure (PS-FLAT16)
- FASTCAP 16 Ft Flatback Metric Standard Tape (PMS-FLAT16)
- FASTCAP Pssp-16 16' Standard Tape Measure Storypole (PSSP-16)
- FASTCAP Pssr-16 Auto Lock Tape Measure (PSSR-16 AUTO)
- FASTCAP PMS-16 AUTOLOCK BLK/YELLOW TAPE MEASURE (Phased Out)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- Fastcap Measuring and Layout Tools