Shop All Wood Screws
Fastap
WOOD SCREWS 9X3""L 100PK
Mfr # DAC300
Zoro # G8654881
product price: $17.75
/pk 100, $0.18/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastap
- MFR # DAC300
- Zoro # G8654881
- UPC # 91444303000
- Country of Origin Japan
- Category Wood Screws
Details
Item | Wood Screw |
Description
The ultimate self drilling woodworking screws with almost 35 years of unsurpassed performance and long term reliability. Built and tested to outperform any other exterior type screw in any material type in the harshest of outdoor environments. Fastap DuracoatXT exterior screws have tested at 3 times greater in corrosion protection than any other exterior screw in the market. ASTM salt spray tested at 3 636 hours with no red rust after being installed and withdrawn in pressure treated wood. Then the same screws were subjected to 40 Kesternich cycles testing again with no red rust present. At least 3 times the protection is of great value to the end user. Construction applications in coastal environments subject to constant salt fog exposure is commonplace. Our DuracoatXT coating is not subject to limitations on “distance” from an ocean coastline. Almost all other exterior screws in the market note a disclaimer somewhere on their packaging - “not to be used within 5 miles of the ocean and/or coastline”. This kind of limitation is very restrictive and difficult to “measure” when in use in this type of environment. All Fastap exterior screws do not have this limitation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Woodruff Key, 3/32 x 3/8 in Key Size, 1/10 in H (A-WK03)
- ZORO SELECT Extra Low Crown Cap Nut, #4-40, Steel, Zinc Plated, 1/4 in H, 50 PK (CPB081)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 25 PK (39566)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07040.043.0175)
- FASTAP Wood Screw, #8, 1-1/2 in, Flat Head Square Drive, 500 PK (SS150SSQ)
- FASTAP WOOD SCREWS 8 X 2"" 100PK (DAC200)
- FASTAP Wood Screw, #8, 2 in, Flat Head Phillips Drive, 1000 PK (DAC200W)
- FASTAP Wood Screw, #10, 5 in, Phillips Drive, 250 PK (DAC500W)
- FASTAP Wood Screw, #8, 2-1/4 in, Black Oxide Phillips Drive, 100 PK (FTPB225)
- FASTAP Wood Screw, #9, 3 in, Square Drive, 500 PK (DAC300WSQ)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116957)
- Fastap Wood Screws