Shop All Wood Screws
Fastap
Wood Screw, #8, 2-1/4 in, Black Oxide Phillips Drive, 100 PK
Mfr # FTPB225
Zoro # G005991218
product price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastap
- MFR # FTPB225
- Zoro # G005991218
- Country of Origin Japan
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Finish | Black Oxide |
Item | Wood Screw |
Description
Fastap No. 8 S X 2-1/4 in. L Phillips Black Oxide Wood Screws 13 oz 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31562)
- MORTON Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1-3/8 in Thrd Lg, 2-7/8 in Overall Lg (SWB-1SS)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/2 in Wd, 2 3/4 in Ht, Plain Stainless Steel (U17567.025.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE80)
- FASTAP Wood Screw, #8, 2 in, Flat Head Phillips Drive, 1000 PK (DAC200W)
- FASTAP WOOD SCREWS 9X3""L 100PK (DAC300)
- FASTAP Wood Screw, #9, 3 in, Square Drive, 500 PK (DAC300WSQ)
- FASTAP Wood Screw, #10, 5 in, Phillips Drive, 250 PK (DAC500W)
- FASTAP Wood Screw, #8, 1-1/2 in, Flat Head Square Drive, 500 PK (SS150SSQ)
- FASTAP WOOD SCREWS 8 X 2"" 100PK (DAC200)
- BIG TIMBER WOOD SCREWS #10 3 in.L (BTX103)
- Fastap Self-Tapping Screws