Shop All Wood Screws
Fastap
Wood Screw, #10, 5 in, Phillips Drive, 250 PK
Mfr # DAC500W
Zoro # G805897598
product price: $143.99
/pk 250, $0.58/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fastap
- MFR # DAC500W
- Zoro # G805897598
- Country of Origin Japan
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Item | Wood Screw |
Description
Fastap Plus No. 10 S X 5 in. L Phillips DuracoatXT Wood Screws 6.5 lb 250 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07410.050.0275)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 12 PK (36287)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32502)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Yellow Zinc, 30 mm Ht, 5 PK (M12450.300.0001)
- FASTAP Wood Screw, #9, 3 in, Square Drive, 500 PK (DAC300WSQ)
- FASTAP Wood Screw, #8, 1-1/2 in, Flat Head Square Drive, 500 PK (SS150SSQ)
- FASTAP Wood Screw, #8, 2 in, Flat Head Phillips Drive, 1000 PK (DAC200W)
- FASTAP Wood Screw, #8, 2-1/4 in, Black Oxide Phillips Drive, 100 PK (FTPB225)
- FASTAP WOOD SCREWS 9X3""L 100PK (DAC300)
- FASTAP WOOD SCREWS 8 X 2"" 100PK (DAC200)
- SPAX Wood Screw, 5/16 in, 6 in, 5 PK (45818208015243)
- Fastap Self-Tapping Screws