Shop All Heat Exchangers
Fast Track By Alfa Laval
Gasketed Plate Heat Exchanger, 90 Plates, 2300 kBtu
Mfr # T10-BFG-90M
Zoro # G705346653
product price: $9,781.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$9,781.99
Free 30-Day Returns
Key Features
- Type Gasketed Plate Heat Exchanger
- Max. BtuH (Water to Water Application) BtuH (Water to water heating application): 3200000 ; BtuH (water to water Cooling application): 2300000
- Max. BtuH (Oil to Water Application) 143000
- Temp. (F) -20 to 410
- Connection Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fast Track By Alfa Laval
- MFR # T10-BFG-90M
- Zoro # G705346653
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 41.3 |
Width (In.) | 18.9 |
Length (In.) | 34.3 |
Details
Item | Heat Exchanger |
Type | Gasketed Plate Heat Exchanger |
Max. BtuH (Water to Water Application) | BtuH (Water to water heating application): 3200000 ; BtuH (water to water Cooling application): 2300000 |
Max. BtuH (Oil to Water Application) | 143000 |
Temp. (F) | -20 to 410 |
Connection | Class 150 |
Weight (Lbs.) | 839 |
Agency Compliance | ASME Code Setion VIII Div. 1 |
Plates | 90 |
Description
Fast Track by Alfa Laval, Delivered in days, Delivers for decades
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
High energy efficiency – low operating cost
Flexible configuration – heat transfer area can be modified
Easy to install – compact design
High serviceability – easy to open for inspection and cleaning and easy to clean by CIP
Access to Alfa Laval’s global service network
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
High energy efficiency – low operating cost
Flexible configuration – heat transfer area can be modified
Easy to install – compact design
High serviceability – easy to open for inspection and cleaning and easy to clean by CIP
Access to Alfa Laval’s global service network
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON FLAREMATE, 10 PACK - 1/4" SEAL KIT (4177-30)
- RHEEM 42-101955-08 Pressure Switch (42-101955-)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- HONEYWELL Hepaclean Air Purifier (HHT270W)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 70 Plates, 675 kBtu (T5-BFG-70M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 35 Plates, 450 kBtu (T5-MFG-35M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 50 Plates, 1300 kBtu (T10-BFG-50M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plates, 200 kBtu (TL3-BFG-20M)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 25 Plates, 300 kBtu (T5-MFG-25M)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- Fast Track By Alfa Laval Heat Exchangers